Motion
Z615
DC Motors - Permanent Magnet, Brushed, 180 V, 1750 rpm rpm, Totally Enclosed Fan Cooled, 145TC Frame
Mi Item #04740113
MFR #Z615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Motors - Permanent Magnet, Brushed, 180 V, 1750 rpm rpm, Totally Enclosed Fan Cooled, 145TC Frame
Mi Item #04740113
MFR #Z615

Mfr description
1-1/2HP 1800RPM Z615 TEFC 180DCV 145TC
  • Easy brush access with unique brush holder design Oversized brushes for extra long life Linear speed/torque characteristics over entire speed range High starting torque, high peak current capability Usable on PWM type DC adjustable speed drives at higher HP rating Class H insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Overall Length
    13.63 in
  • Frame Size
    H145TC
  • NEMA / IEC Frame Size
    145TC
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    18.34 in
  • Service Factor
    1
  • Shaft Diameter
    0.875 in
  • Shaft Ext Length
    2 in
  • Weight
    74.00 lb

Details

  • 2D Drawing
  • Armature Full Load Current
    7.5 A
  • Base RPM
    1750 rpm
  • Certification (CE)
    N
  • CSA Approval
    Y
  • Current
    7.5 A
  • Data Source URL
  • DC Armature Voltage
    180 V
  • Duty Condition Type
    Continuous Duty
  • Efficiency Rating
    79.3 %
  • Enclosure Type
    Totally Enclosed Fan Cooled
  • Installation Instructions
  • Insulation Class
    H
  • Manufacturer Catalog Number
    Z615
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025937
  • Max Ambient Temperature
    40
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1-1/2 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange / Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    No
  • Power Rating
    1.50 HP/1.1 kW
  • Rotation
    Reversible
  • Standards Met
    CSA, UL
  • UL Approvals
    Recognized
  • UPC_NO
    722856025937
  • Voltage
    180 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)