Motion
184TTGN6537AA

LEESON ELECTRIC
184TTGN6537AA

Explosion Proof (Hazardous Location) Motor - 5 hp, 1800 rpm, 3 ph, 575 V, 184TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740125
MFR #184TTGN6537AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TTGN6537AA

Explosion Proof (Hazardous Location) Motor - 5 hp, 1800 rpm, 3 ph, 575 V, 184TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740125
MFR #184TTGN6537AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5HP 1800RPM C369A EPFC 575V 184TC 3PH
  • 10:1 Variable torque, see Inverter Duty column for constant torque CR200 Corona Resistant, 200°C rated magnet wire Normally closed thermostats (must be connected to control circuit) Meets temperature code T3B All cast iron construction
  • External surface treated with epoxy paint

Specifications

  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    184TC
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1755 rpm
  • Motor Orientation
    Horizontal
  • Thermal Protection
    Thermostats (N/C)
  • Full Load Current
    5.0 A
  • Full Load Efficiency
    90.2 %
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    J
  • Motor Poles
    4
  • Starting Method
    Line Or Inverter
  • kW
    3.70 kW
  • Description Keyword
    5 hp
  • Shaft Type
    T
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    10.00 in
  • Overall Length C Dimension
    18.62 in
  • Drive End Bearing Size
    6207
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6206
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    UL, CSA
  • Temperature Code
    T3B
  • Group & Class
    Class I - Group D, Class II - Group F & G
  • Weight
    147 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856022233
  • UPC_NO
    722856022233
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text