Motion
182TTFW16027AA

MARATHON ELECTRIC
182TTFW16027AA

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 575 V, 182 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Bolt-on Base Mount, Continuous Duty
MI ITEM #04740127
MFR #182TTFW16027AA
List Price$913.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
182TTFW16027AA

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 575 V, 182 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Bolt-on Base Mount, Continuous Duty
MI ITEM #04740127
MFR #182TTFW16027AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$913.42/each for your price

Overview

Mfr description
3HP 1800RPM C383B TEFC 575V 182TC 3PH
  • Mechanically locked on shaft end
  • Class F insulation
  • CR200 corona resistant magnet wire
  • Bolt-on, removable rigid base, for footless mounting option
  • Suitable for horizontal and vertical mounting
  • Motor will not accept a brake kit

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    182
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1760 rpm
  • Assembly Box Mounting
    F1/F2 Capable
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Bolt-on Base
  • Thermal Protection
    No
  • Full Load Amps
    3.2 A
  • Full Load Current
    3.20 A
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Full Load Efficiency
    89.5 %
  • KVA Code
    K
  • kW
    2.20 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Starting Method
    Line Or Inverter
  • Description Keyword
    3 hp
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Motor Length Less Shaft
    9.50 in
  • Overall Length C Dimension
    14.97 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6206
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6205
  • Weight
    75 lbs
  • Manufacturer Upc Number
    722856015921
  • Manufacturer Product Page
  • Technical Specifications
    3 HP General Purpose Motor, 3 phase, 1800 RPM, 575 V, 182TC Frame, TEFC
  • Spec Sheet
    3 HP General Purpose Motor, 3 phase, 1800 RPM, 575 V, 182TC Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text