Motion
56C17D2079L

LEESON ELECTRIC
56C17D2079L

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04740130
MFR #56C17D2079L
Price$482.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17D2079L

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04740130
MFR #56C17D2079L

Mfr description
1/2HP 1800RPM D111 DP 115/230V 56 1PH
  • Heavy gauge steel frame and base Ball bearings
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.44/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.7200 in, 272.28 mm
  • Overall Length C Dimension
    10.72 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    20 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use Within A Variety Of Applications.;Premium Efficiency Promotes Improved Reliability.;Heavy-Duty;Rolled Steel Construction Ensures Motor Durability.;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/2, F#56, RPM:1800, 115/230V, DP
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.2/3.6 A
  • Full Load Efficiency
    68 %
  • Full Load Torque
    24.2 ft-lbs;32.81 N-m
  • Harmonization Code
    8501.40.4040
  • Hp
    0.5 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    H
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    D111
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856048363
  • Model
    56C17D2079L
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856048363
  • Voltage
    115 V, 230 V
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)