Motion
215TTFW16040AA

LEESON ELECTRIC
215TTFW16040AA

General Purpose Motor - 10 hp, 1800 rpm, 3 ph, 575 V, 215 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740136
MFR #215TTFW16040AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
215TTFW16040AA

General Purpose Motor - 10 hp, 1800 rpm, 3 ph, 575 V, 215 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740136
MFR #215TTFW16040AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10HP 1800RPM E2144 TEFC 575V 215T 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • C-Face Footed models are rated 60/50 Hz, same HP
  • 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
  • F1 conduit box on Rigid Base, F3 on C-Face Footed (Rigid Base) motors
  • Motor will accept a C-face kit
  • Shaft slinger, Class F insulation

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    215
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1760 rpm
  • Assembly Box Mounting
    F1/F2 Capable
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    10.4 A
  • Full Load Current
    10.70 A
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Full Load Efficiency
    91.7 %
  • KVA Code
    H
  • kW
    7.50 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Starting Method
    Line Or Inverter
  • Description Keyword
    10 hp
  • Shaft Diameter
    1.3750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Motor Length Less Shaft
    12.40 in
  • Overall Length C Dimension
    19.70 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6307
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6206
  • Weight
    176 lbs
  • Applications
    Blowers and Machinery in Dirty and Dusty Environments, Compressors, Conveyors, Pumps
  • Manufacturer Upc Number
    722856017277
  • UPC_NO
    722856017277
  • Manufacturer Product Page
  • Technical Specifications
    10 HP General Purpose Motor, 3 phase, 1800 RPM, 575 V, 215T Frame, TEFC
  • Spec Sheet
    10 HP General Purpose Motor, 3 phase, 1800 RPM, 575 V, 215T Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought