Motion
E2157
General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 200 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #04740143
MFR #E2157
Price$1,059.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 200 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #04740143
MFR #E2157

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,059.13/each

Specifications

Dimensions

  • Frame Size
    145T
  • Overall Length C Dimension
    14.75 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    49 lbs

Details

  • Description Keyword
    2 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.30 A
  • Full Load Efficiency
    86.50 %
  • IP Rating
    43
  • Manufacturer Product Page
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
2HP 1800RPM E2157 TEFC 200V 145T 3PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought