Specifications
Dimensions
- Drive End Bearing Size6319
- Frame Size449
- Motor Length Less Shaft28.75 in
- Opposite Drive End Bearing Size6318
- Overall Length C Dimension56.71 in
- Service Factor1.15
- Shaft Diameter3.3750 in
- Weight3645 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM1785 rpm
- Description Keyword450 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Amps515.0 A
- Full Load Current515.00 A
- Full Load Efficiency96.5 %
- Insulation ClassH
- IP Rating43
- KVA CodeG
- kW340 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856018618
- Motor Horsepower450 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet450 HP General Purpose Motor, 3 phase, 1800 RPM, 460 V, 449T Frame, TEFC
- Standards MetCE, CSA, UL
- Starting MethodAcross The Line
- Synchronous Rpm1800 rpm
- Technical Specifications450 HP General Purpose Motor, 3 phase, 1800 RPM, 460 V, 449T Frame, TEFC
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856018618
- Wiring Diagram