Motion
324TSTFS6005BR

LEESON ELECTRIC
324TSTFS6005BR

General Purpose Motor - 40 hp, 3600 rpm, 3 ph, 575 V, 324 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3545 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740150
MFR #324TSTFS6005BR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
324TSTFS6005BR

General Purpose Motor - 40 hp, 3600 rpm, 3 ph, 575 V, 324 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3545 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740150
MFR #324TSTFS6005BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40HP 3600RPM E319 TEFC 575V 324TS 3PH
  • Meets or exceeds NEMA Premium® efficiencies, except where noted NEMA Premium® models are in compliance with EISA2007
  • C-Face Footed models are rated 60/50 Hz, same HP
  • 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
  • F1 conduit box on Rigid Base, F3 on C-Face Footed (Rigid Base) motors
  • Motor will accept a C-face kit
  • Shaft slinger, Class F insulation, 1.15 Service Factor, Ball bearings (except as noted

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    324
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3545 rpm
  • Assembly Box Mounting
    F1/F2 Capable
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    37.5 A
  • Full Load Current
    37.50 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    93.6 %
  • KVA Code
    G
  • kW
    30 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Starting Method
    Across The Line
  • Description Keyword
    40 hp
  • Shaft Diameter
    1.8750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    TS
  • Motor Length Less Shaft
    11.50 in
  • Overall Length C Dimension
    27.37 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6312
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6311
  • Weight
    635 lbs
  • Manufacturer Upc Number
    722856017932
  • UPC_NO
    722856017932
  • Manufacturer Product Page
  • Technical Specifications
    40 HP General Purpose Motor, 3 phase, 3600 RPM, 575 V, 324TS Frame, TEFC
  • Spec Sheet
    40 HP General Purpose Motor, 3 phase, 3600 RPM, 575 V, 324TS Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text