Motion
365TTFS16592AN

LEESON ELECTRIC
365TTFS16592AN

Severe Duty Motor - 50 hp, 1200 rpm, 3 ph, 575 V, 365T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1182 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740159
MFR #365TTFS16592AN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
365TTFS16592AN

Severe Duty Motor - 50 hp, 1200 rpm, 3 ph, 575 V, 365T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1182 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740159
MFR #365TTFS16592AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6314
  • Frame Size
    365T
  • Motor Length Less Shaft
    14.50 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    32.51
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Weight
    954 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1182 rpm
  • Description Keyword
    50 hp
  • Drive End Bearing
    Ball
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Features
    Meets or exceeds NEMA Premium® efficiencies, except where noted NEMA Premium® models are in compliance with EISA2007 Meets IEEE45 USCG Marine Duty, IP54 Construction, Meets Ford EM1 Automotive Duty Specification Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Provisions to add stub shaft for an encoder (182T-449T, TEFC only) Internal and external epoxy paint MAX GUARD® Class F insulation system Constant Torque speed range is listed in CT SPEED RANGE column 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power Bearing caps (254T and larger), Precision balanced to .08”/sec
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    49.0 A
  • Full Load Efficiency
    94.5 %
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    G
  • kW
    37 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856019790
  • Motor Category
    Severe Duty Motors
  • Motor Horsepower
    50 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6312
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856019790
  • Wiring Diagram

Overview

Mfr description
50HP 1200RPM E402A TEFC 575V 365T 3PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought