Motion
445TTGN6597AD

MARATHON ELECTRIC
445TTGN6597AD

Explosion Proof (Hazardous Location) Motor - 125 hp, 1200 rpm, 3 ph, 460 V, 445T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1185 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740169
MFR #445TTGN6597AD
Price$39,687.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
445TTGN6597AD

Explosion Proof (Hazardous Location) Motor - 125 hp, 1200 rpm, 3 ph, 460 V, 445T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1185 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740169
MFR #445TTGN6597AD

Mfr description
7-1/2HP 3600RPM E603 TENV 460V 213T 3PH
  • Meets NEMA Premium® efficiency MAX GUARD® Class F insulation system Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Internal and external epoxy paint Precision balanced to .08”/sec, Extended grease tubes Normally closed thermostats (must be connected to control circuit) Meets temperature code T3B, Shaft slinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39,687.80/each

Specifications

Dimensions

  • Drive End Bearing Size
    NU318
  • Frame Size
    445T
  • Motor Length Less Shaft
    20.25 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    43.35 in
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Weight
    2,200 lbs

Details

  • 2D Drawing
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1185 rpm
  • Description Keyword
    125 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    155.00 A, 155.0 A
  • Full Load Efficiency
    95 %
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    G
  • kW
    93 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856023988
  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Horsepower
    125 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6316
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Thermostats (N/C)
  • Type Of Bearing
    Roller
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)