Motion
449TTGS16537AA

MARATHON ELECTRIC
449TTGS16537AA

Explosion Proof (Hazardous Location) Motor - 250 hp, 1800 rpm, 3 ph, 460 V, 449T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740172
MFR #449TTGS16537AA
Price$49,832.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
449TTGS16537AA

Explosion Proof (Hazardous Location) Motor - 250 hp, 1800 rpm, 3 ph, 460 V, 449T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740172
MFR #449TTGS16537AA

Mfr description
250HP 1800RPM E591 EPFC 460V 447/449T
  • Meets NEMA Premium® efficiency 10:1 Variable torque, see Inverter Duty column for constant torque MAX GUARD® Class F insulation system Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Internal and external epoxy paint 1.15 Service Factor on sinewave or 1.0 Service Factor on IGBT power Precision balanced to .08”/sec, Extended grease tubes Normally closed thermostats (must be connected to control circuit) Meets temperature code T3B, Shaft slinger Roller bearing on shaft end for belted load only
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49,832.83/each

Specifications

Dimensions

  • Drive End Bearing Size
    NU319
  • Frame Size
    449T
  • Motor Length Less Shaft
    28.75 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    51.85 in
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Weight
    3,012 lbs

Details

  • 2D Drawing
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1785 rpm
  • Description Keyword
    250 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    285.00 A, 285.0 A
  • Full Load Efficiency
    96.5 %
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    G
  • kW
    187 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856024022
  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Horsepower
    250 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6318
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Thermostats (N/C)
  • Type Of Bearing
    Roller
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)