Motion
445TTFN6538DF

LEESON ELECTRIC
445TTFN6538DF

Severe Duty Motor - 200 hp, 1800 rpm, 3 ph, 460 V, 445T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740174
MFR #445TTFN6538DF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
445TTFN6538DF

Severe Duty Motor - 200 hp, 1800 rpm, 3 ph, 460 V, 445T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740174
MFR #445TTFN6538DF

Mfr description
200HP 1800RPM E631 TEFC 460V 445T 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    NU318
  • Frame Size
    445T
  • Motor Length Less Shaft
    20.25 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    43.34
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Weight
    2,361 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Applications
    Chemical Plants, Food Processing, Foundries, Mines, Paper Mills, Refineries, Severe Duty Environments
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1785 rpm
  • Description Keyword
    200 hp
  • Drive End Bearing
    Roller
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Features
    Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Roller bearing on shaft end for belted load only Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Provisions to add stub shaft for an encoder (182T-449T, TEFC only) Internal and external epoxy paint MAX GUARD® Class F insulation system Constant Torque speed range is listed in CT SPEED RANGE column 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power Bearing caps (254T and larger), Precision balanced to .08”/sec Meets IEEE45 USCG Marine Duty, IP54 Construction, Meets Ford EM1 Automotive Duty Specification
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    226.0 A
  • Full Load Current
    226.00 A
  • Full Load Efficiency
    96.2 %
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    G
  • kW
    149 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856020574
  • Motor Category
    Severe Duty Motors
  • Motor Horsepower
    200 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6316
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856020574
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)