Motion
286TTFC6031AA

LEESON ELECTRIC
286TTFC6031AA

General Purpose Motor - 30 hp, 1800 rpm, 3 ph, 575 V, 286 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1780 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740196
MFR #286TTFC6031AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
286TTFC6031AA

General Purpose Motor - 30 hp, 1800 rpm, 3 ph, 575 V, 286 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1780 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740196
MFR #286TTFC6031AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30HP 1800RPM E817A TEFC 575V 286T 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • C-Face Footed models are rated 60/50 Hz, same HP
  • 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
  • F1 conduit box on Rigid Base, F3 on C-Face Footed (Rigid Base) motors
  • Motor will accept a C-face kit
  • Shaft slinger, Class F insulation
  • Will become build-up item when current stock is gone

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    286
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1780 rpm
  • Assembly Box Mounting
    F1/F2 Capable
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    28.0 A
  • Full Load Current
    29.70 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    94.1 %
  • KVA Code
    H
  • kW
    22.40 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Starting Method
    Across The Line
  • Description Keyword
    30 hp
  • Shaft Diameter
    1.8750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Overall Length C Dimension
    27.83 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6311
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6309
  • Weight
    462 lbs
  • Applications
    Blowers and Machinery in Dirty and Dusty Environments, Compressors, Conveyors, Pumps
  • Manufacturer Upc Number
    722856018069
  • UPC_NO
    722856018069
  • Manufacturer Product Page
  • Technical Specifications
    30 HP General Purpose Motor, 3 phase, 1800 RPM, 575 V, 286T Frame, TEFC
  • Spec Sheet
    30 HP General Purpose Motor, 3 phase, 1800 RPM, 575 V, 286T Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text