Specifications
Dimensions
- Frame Size56
- Overall Length C Dimension11.72 in
- Service Factor1.25
- Shaft Diameter0.6250 in
- Weight24 lbs
Details
- 2D Drawing
- Base RPM1725 rpm
- Description Keyword0.50 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current8.6/4.3 A
- Full Load Efficiency66 %
- Insulation ClassB
- IP Rating22
- Manufacturer Product Page
- Manufacturer Upc Number722856048424
- Motor CategoryAir Handling (HVAC) Motors
- Motor Horsepower1/2 hp
- Motor Phase1 ph
- Motor Poles4
- Motor Supply Voltage115/230 V
- Mounting TypeResilient Base
- Product TypeAir Handling (HVAC) Motors
- Standards MetCSA, UL
- Synchronous Rpm1800 rpm
- Thermal ProtectionAutomatic
- UPC_NO722856048424
- Wiring Diagram