Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size213JM
- Motor Length Less Shaft11.15
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension19.22 in
- Shaft Diameter0.8750 in
- Weight127 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM3525 rpm
- Description Keyword10 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current8.8 A
- Full Load Efficiency89.5 %
- Insulation ClassF
- IP Rating22
- KVA CodeG
- kW7.50 kW
- Manufacturer Catalog NumberGT0518
- Manufacturer Product Page
- Manufacturer Upc Number722856000880
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower10 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6206
- Overload Protector1.15
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeJM
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm3600 rpm
- Technical Specifications10 HP Close-Coupled Pump Motor, 3 phase, 3600 RPM, 575 V, 213JM Frame, ODP
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856000880
- Wiring Diagram
Overview
Mfr description
10HP 3600RPM GT0518 DP 575V 213JM 3PH
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque Class F Insulation Standard assembly F1, reversible to F2 assembly Will become build-up item when current stock is gone