Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size286JM
- Motor Length Less Shaft13.976377952755906
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension27.09 in
- Shaft Diameter1.2500 in
- Weight705 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM1775 rpm
- Description Keyword30 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Current29.5 A
- Full Load Efficiency94.1 %
- Insulation ClassF
- IP Rating12
- KVA CodeF
- kW22.40 kW
- Manufacturer Catalog NumberGT0531
- Manufacturer Product Page
- Manufacturer Upc Number722856000972
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower30 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6210
- Overload Protector1.15
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeJM
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm1800 rpm
- Technical Specifications30 HP Close-Coupled Pump Motor, 3 phase, 1800 RPM, 575 V, 286JM Frame, ODP
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856000972
- Wiring Diagram
Overview
Mfr description
30HP 1800RPM GT0531 DP 575V 286JM 3PH
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque Class F Insulation Standard assembly F1, reversible to F2 assembly Will become build-up item when current stock is gone