Specifications
Dimensions
- Drive End Bearing Size6206
- Frame Size184
- Opposite Drive End Bearing Size6205
- Overall Length C Dimension15.81 in
- Service Factor1.15
- Shaft Diameter0.8750 in
- Weight113 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM1182 rpm
- Description Keyword2 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Amps2.4 A
- Full Load Current2.40 A
- Full Load Efficiency88.5 %
- Insulation ClassF
- IP Rating43
- KVA CodeK
- kW1.50 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856001597
- Motor Horsepower2 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles6
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet2 HP General Purpose Motor, 3 phase, 1200 RPM, 575 V, 184T Frame, TEFC
- Standards MetCE, CSA, UL
- Starting MethodAcross The Line
- Synchronous Rpm1200 rpm
- Technical Specifications2 HP General Purpose Motor, 3 phase, 1200 RPM, 575 V, 184T Frame, TEFC
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856001597
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)