Motion
5KH32DN5618MT

LEESON ELECTRIC
5KH32DN5618MT

Air Handling (HVAC) Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04740249
MFR #5KH32DN5618MT
Price$284.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH32DN5618MT

Air Handling (HVAC) Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04740249
MFR #5KH32DN5618MT

Mfr description
1/4HP 1800RPM HG701 OPEN 115V 48Y 1PH
  • Ball bearings
  • Shaft extension 2-1/4" long by 1/2" diameter
  • 48Y and 48YZ frame have 48/56 frame mounting holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.27/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    8.94 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    11.90 lbs

Details

  • 2D Drawing
  • Additional Details
    Heavy Gauge Steel Frame And Base;48/56 Frame Mounting Holes
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Blowers, Fans
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    Fan and Blower Motor, 0.25 HP, 1 Ph, 60 Hz, 115 V, 1800 RPM, 48Y Frame, OPEN
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    OPEN
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.1 A
  • Full Load Efficiency
    51.9 %
  • Harmonization Code
    8501.40.4040
  • Hp
    1/4 hp
  • Insulation Class
    B
  • KVA Code
    P
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    HG701
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856039668
  • Maximum Speed
    1725 rpm
  • Model
    5KH32DN5618MT
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    BALL
  • Overload Protector
    Automatic
  • Power Rating
    0.25 hp
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Special Extension
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856039668
  • Voltage
    115 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)