Motion
5KH35MNA519AT

LEESON ELECTRIC
5KH35MNA519AT

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04740250
MFR #5KH35MNA519AT
Price$459.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH35MNA519AT

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04740250
MFR #5KH35MNA519AT

Mfr description
1/2HP 1800RPM HG703 OPEN 115V 48Y 1PH
  • Automatic reset thermal protector prevents overheating.
  • Patented MAXGuard® insulation system offers superior protection for use with a variable frequency drive.
  • Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.30/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.32 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.5000 in
  • Weight
    15.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Vertical/Horizontal Mounting
  • Ambient Temperature Range
    104 °F;40 °C
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    Fan and Blower Motor, 0.50 HP, 1 Ph, 60 Hz, 115 V, 1800 RPM, 48Y Frame, OPEN
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    OPEN
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.9 A
  • Full Load Efficiency
    65.4 %
  • Hp
    0.5 hp;0.37 kW
  • Insulation Class
    B
  • KVA Code
    N
  • kW
    0.37 kW;0.50 hp
  • Manufacturer Catalog Number
    HG703
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856040220
  • Maximum Speed
    1725 rpm
  • Model
    5KH35MNA519AT
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    0.50 hp
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Special Extension
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856040220
  • Voltage
    115 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)