Motion
184TBDR7375AF

LEESON ELECTRIC
184TBDR7375AF

Definite Purpose Motor - 5 hp, 1800 rpm, 1 ph, 208-230 V, 184T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740252
MFR #184TBDR7375AF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TBDR7375AF

Definite Purpose Motor - 5 hp, 1800 rpm, 1 ph, 208-230 V, 184T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740252
MFR #184TBDR7375AF

Mfr description
5HP 1800RPM I119 DP 208-230V 184T 1PH
  • Capacitor start / capacitor run design for low amps and high efficiency High starting and breakdown torque Heavy gauge steel frame and base Continuous duty at nameplate ratings F1 mounting only, cannot reassemble to F2 Manual thermal protection UL recognized and CSA certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    16.29 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    83 lbs

Details

  • 2D Drawing
  • Base RPM
    1760 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    25.5-24.1 A
  • Full Load Efficiency
    81.5 %
  • Insulation Class
    B
  • IP Rating
    12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856049162
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    722856049162
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)