Overview
Mfr description
3HP 3600RPM I145 DP 208-230V 145T 1PH
- Heavy gauge steel frame and base
- Capacitor start/capacitor run design for reduced amperage
Specifications
- Motor Phase1 ph
- Motor Horsepower3 hp
- Synchronous Rpm3600 rpm
- Motor Supply Voltage208-230 V
- Frame Size145
- Enclosure TypeDP (Drip Proof)
- Frequency Rating60 Hz
- Base RPM3480 rpm
- Assembly Box MountingF1 Only
- Duty Condition TypeContinuous Duty
- Mounting TypeRigid Base
- Thermal ProtectionNo
- Full Load Amps14.0-12.5 A
- Full Load Current13.50 / 12.50 A
- Electrical TypeCapacitor Start Capacitor Run
- Full Load Efficiency82.5 %
- KVA CodeG
- kW2.20 kW
- Motor OrientationHorizontal
- Motor Poles2
- Starting MethodAcross The Line
- Description Keyword3 hp
- Shaft Diameter0.8750 in
- Shaft RotationSelective Counterclockwise
- Shaft TypeT
- Motor Length Less Shaft8.56 in
- Overall Length C Dimension12.49 in
- Ambient Temperature Range40 °C
- NEMA Design ClassNo Design Code
- Service Factor1.00
- Frame MaterialRolled Steel
- Insulation ClassB
- IP Rating22
- Standards MetCE, CSA, UL
- Drive End Bearing Size6205
- Type of BearingBall
- Opposite Drive End Bearing Size6203
- Weight40 lbs
- Manufacturer Upc Number722856007100
- UPC_NO722856007100
- Manufacturer Product Page
- Technical Specifications3 HP General Purpose Motor, 1 phase, 3600 RPM, 208-230 V, 145T Frame, ODP
- Spec Sheet3 HP General Purpose Motor, 1 phase, 3600 RPM, 208-230 V, 145T Frame, ODP
- Wiring Diagram
- 2D Drawing
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data