Motion
184TBFW7034AA

LEESON ELECTRIC
184TBFW7034AA

Definite Purpose Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740259
MFR #184TBFW7034AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TBFW7034AA

Definite Purpose Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740259
MFR #184TBFW7034AA

Mfr description
5HP 1800RPM I315A TEFC 230V 184TC 1PH
  • Mechanically locked on shaft end Heavy gauge steel constructions Suitable for horizontal or vertical mounting Capacitor start/capacitor run design for reduced amperage Motor will accept a brake kit F1 mounting only, cannot reassemble to F2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184TC
  • Overall Length C Dimension
    17.47 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.1250 in
  • Weight
    101 lbs

Details

  • 2D Drawing
  • Base RPM
    1755 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    19.5 A
  • Full Load Efficiency
    85.5 %
  • Insulation Class
    F
  • IP Rating
    43
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856049230
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CSA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • UPC_NO
    722856049230
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)