Motion
5K46LN6428S

LEESON ELECTRIC
5K46LN6428S

Air Handling (HVAC) Motor - 3/4 hp, 1200 rpm, 3 ph, 575 V, 56Z Frame, DP (Drip Proof) Enclosure, 60 Hz, 1140 rpm Base, Round Mount, Continuous Duty
Mi Item #04740261
MFR #5K46LN6428S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5K46LN6428S

Air Handling (HVAC) Motor - 3/4 hp, 1200 rpm, 3 ph, 575 V, 56Z Frame, DP (Drip Proof) Enclosure, 60 Hz, 1140 rpm Base, Round Mount, Continuous Duty
Mi Item #04740261
MFR #5K46LN6428S

Mfr description
3/4HP 1200RPM K1505 DP 575V 56Z 3PH
  • 65°C ambient Enclosed shaft end bracket, vented frame Automatic reset thermal protector Nameplate 60/50 hertz 190/380 volts, at next lower HP Double sealed ball bearings 5/8” Dia. x 5” long shaft with flat and keyway Threaded lead exit Shaft ext 6" L by 5/8" diameter with full flat and key 90° apart 4 Locating screws 90 degrees apart, 3.33” from outer edge of shaft slinger Hubs on both ends will accept resilient base kits.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    14.89 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    25 lbs

Details

  • 2D Drawing
  • Base RPM
    1140 rpm
  • Description Keyword
    0.75 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.5 A
  • Full Load Efficiency
    70 %
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038340
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Round
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UL
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    AUTO
  • UPC_NO
    722856038340
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)