Motion
132MTFC6537AA

LEESON ELECTRIC
132MTFC6537AA

IEC Frame Motor - 7.50 kW, 1800 rpm, 3 ph, 575 V, 132M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740314
MFR #132MTFC6537AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
132MTFC6537AA

IEC Frame Motor - 7.50 kW, 1800 rpm, 3 ph, 575 V, 132M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740314
MFR #132MTFC6537AA

Mfr description
10HP 1800RPM R431A TEFC 575V 132M 3PH
  • Meets IE3 European and NEMA Premium® efficiencies IP55 weatherproof enclosure, Rotatable/Removable Base (63-90 frame) 10:1 Variable Torque, Constant Torque speed range as noted Top Mounted/Oversized gasketed terminal box Meets IEEE45, IEC60092 & USCG CFR46 Marine Duty (63-90 frame “Below Deck”) Wye Start-Delta Run on 160 Frame and larger MAX GUARD® Class F Insulation, Class B rise @ rated KW Meets IEC 34 electrical standards/ Meets IEC 72 dimensions and tolerances 1.15 Service Factor on 60 Hz sine wave, 1.0 SF or VFD, IEC Design “N” with NEMA “B” Torques CE marked
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    132M
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    19.76 in
  • Shaft Diameter
    38 mm
  • Weight
    192 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F3
  • Base RPM
    1765 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.7 %
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    N
  • kW
    7.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856026903
  • Motor Horsepower
    10 hp
  • Motor Orientation
    Horizontal Or Shaft Down
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing Type
    6207
  • Product Type
    IEC Frame Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    IEC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856026903
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)