Motion
215TTGN16532AA

LEESON ELECTRIC
215TTGN16532AA

Explosion Proof (Hazardous Location) Motor - 10 hp, 1800 rpm, 3 ph, 575 V, 215T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740355
MFR #215TTGN16532AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
215TTGN16532AA

Explosion Proof (Hazardous Location) Motor - 10 hp, 1800 rpm, 3 ph, 575 V, 215T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740355
MFR #215TTGN16532AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    215T
  • Motor Length Less Shaft
    12.12 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    22.63 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    275 lbs

Details

  • 2D Drawing
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1765 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    10.0 A
  • Full Load Efficiency
    91.7 %
  • Group & Class
    Class I - Group D, Class II - Group F & G
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    G
  • kW
    7.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856023704
  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Horsepower
    10 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6208
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    UL, CSA
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Thermostats (N/C)
  • Type Of Bearing
    Ball
  • UPC_NO
    722856023704
  • Wiring Diagram

Overview

Mfr description
10HP 1800RPM U026A EPFC 575V 215T 3PH
  • Meets NEMA Premium® efficiency MAX GUARD® Class F insulation system Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Internal and external epoxy paint Precision balanced to .08”/sec, Extended grease tubes Normally closed thermostats (must be connected to control circuit) Meets temperature code T3B, Shaft slinger Motor will not accept a C-face kit Will become build-up item when current stock is gone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought