Motion
286TTGN16533AA

MARATHON ELECTRIC
286TTGN16533AA

Explosion Proof (Hazardous Location) Motor - 30 hp, 1800 rpm, 3 ph, 575 V, 286T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1773 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740358
MFR #286TTGN16533AA
Price$7,916.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
286TTGN16533AA

Explosion Proof (Hazardous Location) Motor - 30 hp, 1800 rpm, 3 ph, 575 V, 286T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1773 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740358
MFR #286TTGN16533AA

Mfr description
30HP 1800RPM U030A EPFC 575V 286T 3PH
  • Meets NEMA Premium® efficiency MAX GUARD® Class F insulation system Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Internal and external epoxy paint Precision balanced to .08”/sec, Extended grease tubes Normally closed thermostats (must be connected to control circuit) Meets temperature code T3B, Shaft slinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,916.20/each

Specifications

Dimensions

  • Drive End Bearing Size
    6311
  • Frame Size
    286T
  • Motor Length Less Shaft
    14.25 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    27.71 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    482 lbs

Details

  • 2D Drawing
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1773 rpm
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    29.20 A, 29.2 A
  • Full Load Efficiency
    94.1 %
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    G
  • kW
    22.40 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856023742
  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Horsepower
    30 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6210
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CSA
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Thermostats (N/C)
  • Type Of Bearing
    Ball
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)