Specifications
Dimensions
- Drive End Bearing Size6308
- Frame Size213
- Opposite Drive End Bearing Size6206
- Overall Length C Dimension16.38 in
- Service Factor1.15
- Shaft Diameter1.3750 in
- Weight170 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- ApplicationsBlowers and Machinery in Environments, Compressors, Conveyors, Pumps
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM1770 rpm
- Description Keyword7.50 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Amps8.0 A
- Full Load Current7.80 A
- Full Load Efficiency91 %
- Insulation ClassF
- IP Rating22
- KVA CodeK
- kW5.60 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856012845
- Motor Horsepower7-1/2 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet7.50 HP General Purpose Motor, 3 phase, 1800 RPM, 575 V, 213T Frame, ODP
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm1800 rpm
- Technical Specifications7.50 HP General Purpose Motor, 3 phase, 1800 RPM, 575 V, 213T Frame, ODP
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856012845
- Wiring Diagram