Specifications
Dimensions
- Drive End Bearing Size6206
- Frame Size184
- Motor Length Less Shaft8.25 in
- Opposite Drive End Bearing Size6203
- Service Factor1.15
- Shaft Diameter0.8750 in
- Weight76 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1 Only
- Base RPM1750 rpm
- Description Keyword5 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSQ CAGE IND RUN
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Amps15-14.4 A
- Full Load Efficiency87.5 %
- Insulation ClassB
- IP Rating22
- KVA CodeJ
- kW3.70 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856011169
- Motor Horsepower5 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage200-208 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationREV
- Shaft TypeT
- Spec Sheet5 HP General Purpose Motor, 3 phase, 1800 RPM, 200-208 V, 184T Frame, ODP
- Standards MetCE, CSA, UL
- Starting MethodACROSS THE LINE
- Synchronous Rpm1800 rpm
- Technical Specifications5 HP General Purpose Motor, 3 phase, 1800 RPM, 200-208 V, 184T Frame, ODP
- Thermal ProtectionAUTOMATIC
- Type of BearingBall
- UPC_NO722856011169
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)