Motion
U760
General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 145T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1745 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740410
MFR #U760
Price$1,030.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 145T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1745 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740410
MFR #U760

Mfr description
2HP 1800RPM U760 DP 230/460V 145T 3PH
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,030.16/each

Specifications

Dimensions

  • Frame Size
    145T
  • Overall Length C Dimension
    13.62 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    48 lbs

Details

  • Applications
    Pumps
  • Base RPM
    1745 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    86.50 %
  • Insulation Class
    F
  • IP Rating
    22
  • Manufacturer Product Page
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CE
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)