Motion
W558
Severe Duty - IEEE 841 Motor - 25 hp, 3600 rpm, 3 ph, 460 V, 284TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
Mi Item #04740427
MFR #W558
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty - IEEE 841 Motor - 25 hp, 3600 rpm, 3 ph, 460 V, 284TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
Mi Item #04740427
MFR #W558

Mfr description
25HP 3600RPM W558 TEFC 460V 284TS 3PH
  • Meets or exceeds NEMA Premium® efficiencies, except where noted
  • NEMA Premium® models are in compliance with EISA2007
  • Meets IEEE-841 standard for severe-duty applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    284TS
  • Overall Length C Dimension
    24.97 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    481 lbs

Details

  • Applications
    Above-Ground Mines, Chemical Plants, Food Processing, Foundries and Severe Duty Environments, Pulp and Paper Mills, Refineries
  • Description Keyword
    25 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    28.10 A
  • Full Load Efficiency
    93.60 %
  • Insulation Class
    F
  • IP Rating
    56
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856021311
  • Motor Category
    IEEE 841 Motor
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Severe Duty Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    722856021311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)