Specifications
Dimensions
- Frame Size445T
- Overall Length C Dimension43.19 in
- Service Factor1.15
- Shaft Diameter3.3750 in
- Weight2437 lbs
Details
- Description Keyword200 hp
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Efficiency96.20 %
- IP Rating56
- Manufacturer Product Page
- Manufacturer Upc Number722856021984
- Motor CategoryIEEE 841 Motor
- Motor Horsepower200 hp
- Motor Phase3 ph
- Motor Supply Voltage460 V
- Mounting TypeRigid Base
- Product TypeSevere Duty Motors
- Standards MetCSA, UL
- Synchronous Rpm1800 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)