Motion
445THFN8046AE

MARATHON ELECTRIC
445THFN8046AE

Inverter Vector Duty Motor - 150 hp, 1800 rpm, 3 ph, 460 V, 445T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04740468
MFR #445THFN8046AE
Price$58,564.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
445THFN8046AE

Inverter Vector Duty Motor - 150 hp, 1800 rpm, 3 ph, 460 V, 445T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04740468
MFR #445THFN8046AE

Mfr description
150HP 1800RPM Y519 TEBC-AXIAL 460V 445T
  • MAX GUARD® Class H insulation system Constant torque operation from 0 to base speed on vector drive, including TEFC (On Volts/Hertz drives, TEFC motors are limited to 20:1 constant torque Constant HP operation to twice base speed (143-256 frame);1.5 times base (all others) Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, class F) Blue Chip quality, cast iron frame and brackets Patented “fracket” design (TEBC enclosure) Separate power supply required for blower motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58,564.50/each

Specifications

Dimensions

  • Frame Size
    445T
  • Overall Length C Dimension
    54.85 in
  • Service Factor
    1.00
  • Shaft Diameter
    3.3750 in
  • Weight
    2,310 lbs

Details

  • 2D Drawing
  • Additional Details
    Designed for Inverter/Vector Applications Where up to a 2000:1 Constant Torque Speed Range is Required;Uses Include: Material Handling, Machine Tools, Conveyors, Hoist, Metal Processing, Pumps, Compressors, Textile Processing, and Other Industrial Machinery Installed in Dusty or Dirty Environments Where Cast Iron Construction is Required
  • Ambient Temperature Range
    40 °C
  • Applications
    Caustic Environments, Dirty, Dusty
  • Description Keyword
    150 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    170.00 A, 170.0 A
  • Full Load Efficiency
    94.5 %
  • Insulation Class
    H
  • IP Rating
    43
  • Manufacturer Catalog Number
    Y519
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025425
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    150 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    150 HP Variable Speed Motor, 3 phase, 1800 RPM, 460 V, 445T Frame, TEBC
  • Thermal Protection
    Thermostats (N/C)
  • Type Of Bearing
    Ball
  • Warranty
    3 Year Warranty
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)