Motion
449THFS8047DF

MARATHON ELECTRIC
449THFS8047DF

Inverter Vector Duty Motor - 300 hp, 1800 rpm, 3 ph, 460 V, 449T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #04740471
MFR #449THFS8047DF
Price$97,473.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
449THFS8047DF

Inverter Vector Duty Motor - 300 hp, 1800 rpm, 3 ph, 460 V, 449T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #04740471
MFR #449THFS8047DF

Mfr description
300HP 1800RPM Y532 TEBC-AXIAL 460V
  • MAX GUARD® Class H insulation system Constant torque operation from 0 to base speed on vector drive, including TEFC (On Volts/Hertz drives, TEFC motors are limited to 20:1 constant torque Constant HP operation to twice base speed (143-256 frame);1.5 times base (all others) Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, class F) Blue Chip quality, cast iron frame and brackets Patented “fracket” design (TEBC enclosure) Separate power supply required for blower motor
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97,473.76/each

Specifications

Dimensions

  • Frame Size
    449T
  • Overall Length C Dimension
    64.34 in
  • Service Factor
    1.00
  • Shaft Diameter
    3.3750 in
  • Weight
    2,950 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Description Keyword
    300 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    327.0 A
  • Full Load Efficiency
    95.4 %
  • Insulation Class
    H
  • IP Rating
    43
  • Manufacturer Catalog Number
    Y532
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025456
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    300 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    300 HP, Variable Speed Motor, 3 phase, 1800 RPM, 460 V,449T Frame, TEBC - Axial
  • Thermal Protection
    Thermostats (N/C)
  • Type Of Bearing
    Ball
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)