Motion
184TBDW7656AA

LEESON ELECTRIC
184TBDW7656AA

Definite Purpose Motor - 5 hp, 1800 rpm, 1 ph, 208-230 V, 184T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1750 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740480
MFR #184TBDW7656AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TBDW7656AA

Definite Purpose Motor - 5 hp, 1800 rpm, 1 ph, 208-230 V, 184T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1750 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740480
MFR #184TBDW7656AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    15.21 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    81 lbs

Details

  • 2D Drawing
  • Base RPM
    1750 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    22.0-20.0 A
  • Full Load Efficiency
    84 %
  • Insulation Class
    F
  • IP Rating
    22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042200
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    722856042200
  • Wiring Diagram

Overview

Mfr description
5HP 1800RPM Z506A DP 208-230V 184T 1PH
  • Capacitor start / capacitor run design for low amps and high efficiency High starting and breakdown torque Heavy gauge steel frame and base Continuous duty at nameplate ratings F1 mounting only, cannot reassemble to F2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought