Motion
56C17D5349E

LEESON ELECTRIC
56C17D5349E

Air Handling (HVAC) Motor - 1-1/2 hp, 1800 rpm, 1 ph, 277 V, 56H Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04740485
MFR #56C17D5349E
Price$909.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17D5349E

Air Handling (HVAC) Motor - 1-1/2 hp, 1800 rpm, 1 ph, 277 V, 56H Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04740485
MFR #56C17D5349E

Mfr description
1-1/2HP 1800RPM B338 DP SPL 56H 1PH
  • Heavy gauge steel frame and base Ball bearings 56H, 143T, and 145T combination base with 12 mounting holes 3/4" thru-bolts, shaft end
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$909.79/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56H
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.8500 in, 326.38 mm
  • Overall Length C Dimension
    12.85 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    41 lbs

Details

  • 2D Drawing
  • Additional Details
    Double Sealed Ball Bearings;Iris Insulation System;Vertical/Horizontal Mounting
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Blowers, Fans
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    Fan and Blower Motor, 1.50 HP, 1 Ph, 60 Hz, 277 V, 1800 RPM, 56H Frame, DP
  • Description Keyword
    1.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.5 A
  • Full Load Efficiency
    77 %
  • Full Load Torque
    4.50 ft-lbs;6.10 N-m
  • Harmonization Code
    8501.40.6040
  • Hp
    1.5 hp
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    J
  • kW
    1.1 kW
  • Manufacturer Catalog Number
    B338
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856040343
  • Model
    56C17D5349E
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    277 V
  • Mounting Type
    Resilient Base / Extended Stud
  • Number Of Speeds
    1
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    T
  • Standards Met
    UL, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856040343
  • Voltage
    277 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)