Overview
Mfr description
15HP 3600RPM E182 DP 200V 215JMV 3PH
- NEMA JM pump shaft dimensions JMV frame includes drip cover for vertical mount without base JM frame has rigid base, drip cover included Mechanically locked on shaft end Continuous duty F1 mounting only, cannot reassemble to F2
Specifications
- Motor CategoryClose Coupled Pump Motor
- Motor Phase3 ph
- Motor Horsepower15 hp
- Synchronous Rpm3600 rpm
- Motor Supply Voltage200 V
- Frame Size215JMV
- Enclosure TypeDP (Drip Proof)
- Frequency Rating60 Hz
- Assembly Box MountingF1 Only
- Duty Condition TypeContinuous Duty
- Thermal ProtectionNo
- Starting MethodAcross The Line
- Electrical TypeSquirrel Cage Induction Run
- kW11.20 kW
- Full Load Current39.0 A
- Full Load Efficiency90.2 %
- Ambient Temperature Range40 °C
- Base RPM3510 rpm
- KVA CodeG
- Motor OrientationShaft Down
- Motor Poles2
- Shaft TypeJM
- Standards MetCE, CSA, UL
- Shaft Diameter1.2500 in
- Shaft RotationReversible
- Motor Length Less Shaft12.4
- Overall Length C Dimension21.69 in
- Drive End Bearing SizeBall
- Opposite Drive End Bearing SizeBall
- Opposite Drive End Bearing Type6206
- Type Of BearingBall
- NEMA Design ClassB
- Frame MaterialRolled Steel
- Insulation ClassF
- IP Rating22
- Weight160 lbs
- Overload Protector1.15
- Manufacturer Upc Number722856033581
- UPC_NO722856033581
- Manufacturer Catalog NumberE182
- Manufacturer Product Page
- Technical Specifications15 HP Close-Coupled Pump Motor, 3 phase, 3600 RPM, 200 V, 215JMV Frame, ODP
- Wiring Diagram
- 2D Drawing
- Description Keyword15 hp
- Mounting TypeRound
- Product TypePump Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data