Specifications
Dimensions
- Drive End Bearing Size6308
- Frame Size215T
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension19.72 in
- Service Factor1.15
- Shaft Diameter1.3750 in
- Weight195 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM3518 rpm
- Description Keyword10 hp
- Drive End BearingBall
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- FeaturesMeets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 100% cast iron construction for rigidity and reduced vibration Meets IEEE45 USCG Marine Duty,Meets Ford EM1 Automotive Duty Specification MAX GUARD® Class H insulation system IP55 protection Constant Torque for inverter duty Sintered bronze breather with brass drain & breather Bearing caps, Precision balanced to .08”/sec 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power Internal and external epoxy finish
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Amps9.5 A
- Full Load Efficiency90.2 %
- Insulation ClassH
- IP Rating55
- KVA CodeH
- kW7.50 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856191557
- Motor CategorySevere Duty Motors
- Motor Horsepower10 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6208
- Product TypeSevere Duty Motors
- Shaft RotationSelective Clockwise
- Shaft TypeT
- Standards MetCE, CSA
- Starting MethodLine Or Inverter
- Synchronous Rpm3600 rpm
- Thermal ProtectionNo
- UPC_NO722856019646
- Wiring Diagram