Motion
254TTFCD6528BB

LEESON ELECTRIC
254TTFCD6528BB

Severe Duty Motor - 15 hp, 1800 rpm, 3 ph, 575 V, 254T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1772 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740542
MFR #254TTFCD6528BB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
254TTFCD6528BB

Severe Duty Motor - 15 hp, 1800 rpm, 3 ph, 575 V, 254T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1772 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740542
MFR #254TTFCD6528BB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    254T
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    23.52 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    327 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    1772 rpm
  • Description Keyword
    15 hp
  • Drive End Bearing
    Ball
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Features
    Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2022 100% cast iron construction for rigidity and reduced vibration Meets IEEE45 USCG Marine Duty,Meets Ford EM1 Automotive Duty Specification MAX GUARD® Class H insulation system IP55 protection Constant Torque for inverter duty Sintered bronze breather with brass drain & breather Bearing caps, Precision balanced to .08”/sec 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power Internal and external epoxy finish
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    15.1 A
  • Full Load Efficiency
    92.4 %
  • Insulation Class
    H
  • IP Rating
    55
  • KVA Code
    G
  • kW
    11.20 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856190819
  • Motor Category
    Severe Duty Motors
  • Motor Horsepower
    15 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6209
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Selective Clockwise
  • Shaft Type
    T
  • Standards Met
    CE, CSA
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856019714
  • Wiring Diagram

Overview

Mfr description
15HP 1800RPM E673 TEFC 575V 254T 3PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought