Motion
56T17G5318D

LEESON ELECTRIC
56T17G5318D

Explosion Proof (hazardou Location) Motor - 1/2 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, EPFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04740570
MFR #56T17G5318D
Your Price$1,264.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17G5318D

Explosion Proof (hazardou Location) Motor - 1/2 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, EPFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04740570
MFR #56T17G5318D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,264.59/each(List $1,304.87)

Overview

Mfr description
1/2HP 1800RPM G844 EPFC 575V 56C 3PH
  • Frame Construction: Rolled Steel Thermal Protection: Auto Overload Class/Group: Class I, Groups C & D, Class II, Groups F & G Temperature Code: T3B Conduit Box: Shipped Loose Suitable for Group C

Specifications

  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Phase
    3 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    56C
  • Enclosure Type
    EPFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Motor Orientation
    Horizontal
  • Thermal Protection
    Automatic
  • Full Load Current
    0.95 A
  • Full Load Efficiency
    68 %
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    0.95 A at 575 V
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    M
  • Motor Poles
    4
  • Starting Method
    Across The Line
  • Description
    HP:0.50, F#56C, RPM:1800, 575V, EPFC
  • kW
    0.37 kW
  • Description Keyword
    0.50 hp
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Shaft Length
    2.0600 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    6.81 in
  • Overall Length C Dimension
    13.94 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    54
  • Standards Met
    CSA
  • Temperature Code
    T3B
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Harmonization Code
    8501.51.4040
  • Weight
    32 lbs
  • Full Load Torque
    1.5 ft-lbs
  • Hp
    0.5 hp
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use Within A Variety Of Applications.;Meets T3B Temperature Code With A Maximum Surface Temperature Of 329° F.;Permanently Lubricated;Sealed Bearings Extend The Lifetime Of The Motor.;140 Frame Motor And Below Include Explosion Proof Conduit Box;Shipped Loose.;Leeson Motors. Motors And Solutions At Our Coretm
  • Manufacturer Product Page
  • Hz
    60 Hz
  • Manufacturer Upc Number
    722856022851
  • UPC_NO
    722856022851
  • Manufacturer Catalog Number
    G844
  • 2D Drawing
  • Wiring Diagram
  • Model
    56T17G5318D
  • Motor Design Code
    B
  • Mounting Type
    Round
  • Nameplate
    56T17G5318D
  • Number Of Speeds
    1
  • Overall Length
    13.9400 in
  • Overload Protector
    Automatic
  • Standards
    CSA Certified, UL Listed
  • Voltage
    575 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text