Motion
447TSTDN7026FD

LEESON ELECTRIC
447TSTDN7026FD

General Purpose Motor - 300 hp, 1800 rpm, 3 ph, 460 V, 447 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1780 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740586
MFR #447TSTDN7026FD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
447TSTDN7026FD

General Purpose Motor - 300 hp, 1800 rpm, 3 ph, 460 V, 447 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1780 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740586
MFR #447TSTDN7026FD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
300HP 1800RPM H812 DP 460V 447TS 3PH
  • Designed for use on pumps for fire pump duty
  • UL file EX5190, CSA file LR2025 and CE mark
  • 50°C ambient
  • Red paint on 25 HP through 200 HP
  • NEMA Design B, Code G or less
  • Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
  • Single voltage motors have 12 leads and are suitable for wye-delta, across the line, or part winding start
  • Dual voltage motors have 12 leads, suitable for wye-delta or across the line start on either voltage, or part winding start on low voltage

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    300 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    447
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1780 rpm
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    345.0 A
  • Full Load Current
    345.00 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    95.4 %
  • KVA Code
    F
  • kW
    224 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Starting Method
    Part Wdg Start & Wye Start Delta Run
  • Description Keyword
    300 hp
  • Shaft Diameter
    2.3750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    TS
  • Motor Length Less Shaft
    24.38 in
  • Overall Length C Dimension
    39.50 in
  • Ambient Temperature Range
    50 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    12
  • Standards Met
    CE, CSA
  • Drive End Bearing Size
    6314
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6314
  • Weight
    1994 lbs
  • Manufacturer Upc Number
    722856048660
  • UPC_NO
    722856048660
  • Manufacturer Product Page
  • Technical Specifications
    300 HP Fire Pump Motor, 3 phase, 1800 RPM, 460 V, 447TS Frame, ODP
  • Spec Sheet
    300 HP Fire Pump Motor, 3 phase, 1800 RPM, 460 V, 447TS Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text