Motion
HG458
Explosion Proof / Hazardou Location Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, EPNV Enclosure, 60 Hz, 1800 rpm Base, Hazardous Location
Mi Item #04740595
MFR #HG458
Price$1,133.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardou Location Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, EPNV Enclosure, 60 Hz, 1800 rpm Base, Hazardous Location
Mi Item #04740595
MFR #HG458

Mfr description
1/4HP 1800RPM HG458 EPNV 115V 48 1PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,133.02/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.7400 in, 272.80 mm
  • Overall Length C Dimension
    10.74 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    24 lbs

Details

  • Additional Details
    Thermally Protected;Csa Certified And Ul Recognized;Permanently Lubricated;Sealed Bearings
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.25, F#48, RPM:1800, 115V, EPNV
  • Description Keyword
    1/4 hp
  • Duty Condition Type
    Hazardous Location
  • Electrical Type
    Split Phase
  • Enclosure Type
    EPNV (Explosion Proof Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.40 A
  • Full Load Efficiency
    0.595
  • Full Load Torque
    12.17 ft-lbs;16.50 N-m
  • Group & Class
    Class I - Group D, Class II - Group F & G
  • Harmonization Code
    8501.40.4040
  • Hp
    0.25 hp;0.19 kW
  • Insulation Class
    A
  • IP Rating
    54
  • KVA Code
    N
  • kW
    0.19 kW;0.25 hp
  • Manufacturer Catalog Number
    HG458
  • Manufacturer Product Page
  • Model
    5KH36PNB171
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    C-Face Flange / Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Type
    NEMA 48
  • Standards Met
    UL, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3C
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856009760
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)