Motion
184TBFW7726AA

MARATHON ELECTRIC
184TBFW7726AA

General Purpose Motor - 5 hp, 1800 rpm, 1 ph, 208-230 V, 184 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740596
MFR #184TBFW7726AA
Your Price$1,624.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
184TBFW7726AA

General Purpose Motor - 5 hp, 1800 rpm, 1 ph, 208-230 V, 184 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740596
MFR #184TBFW7726AA

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$1,624.75/each(List $1,971.80)

Overview

Mfr description
5HP 1800RPM I214A TEFC 208-230V 184T 1PH
  • Heavy gauge steel constructions
  • Capacitor start/capacitor run design for reduced amperage
  • F1 mounting only, cannot reassemble to F2
  • Will accept flange kit, see accessory section

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    184
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1755 rpm
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    21.5-19.5 A
  • Full Load Current
    21.50–19.50 A
  • Electrical Type
    Capacitor Start Capacitor Run
  • Full Load Efficiency
    85.5 %
  • KVA Code
    G
  • kW
    3.70 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Starting Method
    Across The Line
  • Description Keyword
    5 hp
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Motor Length Less Shaft
    12.00 in
  • Overall Length C Dimension
    17.46 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6206
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6205
  • Weight
    103 lbs
  • Manufacturer Upc Number
    722856008855
  • Manufacturer Product Page
  • Technical Specifications
    5 HP General Purpose Motor, 1 phase, 1800 RPM, 208-230 V, 184T Frame, TEFC
  • Spec Sheet
    5 HP General Purpose Motor, 1 phase, 1800 RPM, 208-230 V, 184T Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text