Motion
215TBFW7027DD

MARATHON ELECTRIC
215TBFW7027DD

General Purpose Motor - 10 hp, 1800 rpm, 1 ph, 230 V, 215 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1759 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740597
MFR #215TBFW7027DD
Price$3,129.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
215TBFW7027DD

General Purpose Motor - 10 hp, 1800 rpm, 1 ph, 230 V, 215 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1759 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740597
MFR #215TBFW7027DD

Mfr description
10HP 1800RPM I217 TEFC 230V 215T 1PH
  • Heavy gauge steel constructions
  • Capacitor start/capacitor run design for reduced amperage
  • Will accept flange kit, see accessory section
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,129.06/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    215
  • Motor Length Less Shaft
    12.40 in
  • Opposite Drive End Bearing Size
    6206
  • Overall Length C Dimension
    21.48 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    144 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1759 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    41.5 A
  • Full Load Current
    41.50 A
  • Full Load Efficiency
    85.5 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    H
  • kW
    7.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856092175
  • Motor Horsepower
    10 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Spec Sheet
    10 HP General Purpose Motor, 1 phase, 1800 RPM, 230 V, 215T Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    10 HP General Purpose Motor, 1 phase, 1800 RPM, 230 V, 215T Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)