Motion
56T17W5335A

LEESON ELECTRIC
56T17W5335A

Washdown Duty Motor - 1/3 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount
MI ITEM #04740618
MFR #56T17W5335A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17W5335A

Washdown Duty Motor - 1/3 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount
MI ITEM #04740618
MFR #56T17W5335A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/3HP 1800RPM N621 TEFC 575V 56C 3PH
  • 10:1 Variable torque, Constant torque speed range as listed below MAX GUARD® Class F insulation system, F1 mounting only, cannot reassemble to F2 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power Double sealed ball bearings, Totally enclosed, non-ventilated 303 Stainless steel shaft with spring loaded contact seals in each endshield (Drive end only on TENV motors) Stainless steel conduit box cover, nameplate, fan guard (TEFC) and hardware Cast oversized conduit box with high temperature nitrile gaskets and threaded entrance Plugged drain holes in each endshield for all angle mounting Internal corrosion resistant coatings on frame, base, endshields, rotor and stator USDA-approved, white epoxy RUST-OLEUM® paint

Specifications

  • Motor Category
    Washdown Duty Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Thermal Protection
    No
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    L
  • Starting Method
    Across The Line
  • kW
    0.25 kW
  • Full Load Current
    0.68 A
  • Full Load Efficiency
    68 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Description Keyword
    0.33 hp
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    4.50 in
  • Overall Length C Dimension
    10.16 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Weight
    20 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856029621
  • UPC_NO
    722856029621
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text