Motion
56T17V5337B

LEESON ELECTRIC
56T17V5337B

Washdown Duty Motor - 1/2 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount
MI ITEM #04740619
MFR #56T17V5337B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17V5337B

Washdown Duty Motor - 1/2 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount
MI ITEM #04740619
MFR #56T17V5337B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    56C
  • Motor Length Less Shaft
    5.00 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    10.08 in
  • Shaft Diameter
    0.6250 in
  • Weight
    25 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.72 A
  • Full Load Efficiency
    78.5 %
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    L
  • kW
    0.37 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856029638
  • Motor Category
    Washdown Duty Motors
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6203
  • Product Type
    Washdown Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856029638
  • Wiring Diagram

Overview

Mfr description
1/2HP 1800RPM N622 TENV 575V 56C 3PH
  • 10:1 Variable torque, Constant torque speed range as listed below MAX GUARD® Class F insulation system, F1 mounting only, cannot reassemble to F2 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power Double sealed ball bearings, Totally enclosed, non-ventilated 303 Stainless steel shaft with spring loaded contact seals in each endshield (Drive end only on TENV motors) Stainless steel conduit box cover, nameplate, fan guard (TEFC) and hardware Cast oversized conduit box with high temperature nitrile gaskets and threaded entrance Plugged drain holes in each endshield for all angle mounting Internal corrosion resistant coatings on frame, base, endshields, rotor and stator USDA-approved, white epoxy RUST-OLEUM® paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought