Motion
48S17S25R
Definite Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48N Frame, Semi Enclosed Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04740622
MFR #48S17S25R
Price$297.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Definite Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48N Frame, Semi Enclosed Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04740622
MFR #48S17S25R

Mfr description
1/4HP 1800RPM O002 SEMI ENCLOSED 115V
  • UL recognized component listing and CSA certification ensures the product is safe for use.
  • Double shielded ball bearings provide longer service life.
  • Continuous or continuous air over duty design allows consistent operation at the rated power(as noted).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.90/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48N
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    7.59 in
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in
  • Weight
    12.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use.;Double Shielded Ball Bearings Provide Longer Service Life.;Continuous Or Continuous Air Over Duty Design Allows Consistent Operation At The Rated Power(As Noted).;Various Mounting Configurations (As Noted).;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Commercial Oil Burners, Hot Water Pressure/Steam Cleaners, Residential
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    Fan and Blower Motor, 0.25 HP, 1 Ph, 60 Hz, 115 V, 1800 RPM, 48N Frame, SEMI ENCLOSED
  • Description Keyword
    Fan and Blower
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    SE (Semi Enclosed)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.9 A
  • Full Load Efficiency
    60.2 %
  • Full Load Torque
    12.2 ft-lbs;1.65 N-m
  • Harmonization Code
    8501.40.4040
  • Hp
    0.25 hp
  • Insulation Class
    B
  • IP Rating
    10
  • KVA Code
    M
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    O002
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041494
  • Maximum Speed
    1725 rpm
  • Model
    48S17S25R
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Round
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Power Rating
    0.25 hp
  • Product Type
    Definite Purpose Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041494
  • Voltage
    115 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)