Motion
48S17S24N
Definite Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48N Frame, Semi Enclosed Enclosure, 60 Hz, 1725 rpm Base, Round Mount, Continuous Duty
MI ITEM #04740623
MFR #48S17S24N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Definite Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48N Frame, Semi Enclosed Enclosure, 60 Hz, 1725 rpm Base, Round Mount, Continuous Duty
MI ITEM #04740623
MFR #48S17S24N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48N
  • Overall Length C Dimension
    8.34 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    17 lbs

Details

  • 2D Drawing
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    SE (Semi Enclosed)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.0 A
  • Full Load Efficiency
    68 %
  • Insulation Class
    B
  • IP Rating
    10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041500
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Round
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    722856041500
  • Wiring Diagram

Overview

Mfr description
1/3HP 1800RPM O003 SEMI ENCLOSED 115V
  • Semi-enclosed steel frame 20” Long leads from a 1/2” NPT opening (totally enclosed footnoted with N) Split phase design Two-bolt, NEMA N- or M-Flange direct

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought