Motion
48S34S2005H

LEESON ELECTRIC
48S34S2005H

Definite Purpose Motor - 1/6 hp, 3600 rpm, 1 ph, 115 V, 48MZ Frame, Semi Enclosed Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #04740624
MFR #48S34S2005H
Price$224.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48S34S2005H

Definite Purpose Motor - 1/6 hp, 3600 rpm, 1 ph, 115 V, 48MZ Frame, Semi Enclosed Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #04740624
MFR #48S34S2005H

Mfr description
1/6HP 3600RPM O102 SEMI ENCLOSED 115V
  • Semi- enclosed steel frame 20” Long leads from a 1/2” NPT opening Split phase design Two-bolt, NEMA N- or M-Flange direct
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.35/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48MZ
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    7.2500 in, 184.15 mm
  • Overall Length C Dimension
    7.25 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    11 lbs

Details

  • 2D Drawing
  • Additional Details
    Manual Thermal Protection;Double Shielded Ball Bearings;Continuous Duty;Ul Recognized;Csa Certified;Ce Marked
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Commercial Oil Burners, Hot Water Pressure/Steam Cleaners, Residential
  • Assembly Box Mounting
    F1
  • Base RPM
    3450 rpm
  • Country of Origin
    Mexico
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    SE (Semi Enclosed)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.7 A
  • Full Load Efficiency
    62 %
  • Full Load Torque
    4.00 ft-lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.17 hp
  • Insulation Class
    B
  • IP Rating
    10
  • KVA Code
    S
  • kW
    0.13 kW
  • Manufacturer Catalog Number
    O102
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041586
  • Model
    48S34S2005H
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1/6 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Product Type
    Definite Purpose Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041586
  • Voltage
    115 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)