Motion
48S17T286U

LEESON ELECTRIC
48S17T286U

Definite Purpose Motor - 1/8 hp, 1800 rpm, 1 ph, 115 V, 48N Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04740625
MFR #48S17T286U
Price$199.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48S17T286U

Definite Purpose Motor - 1/8 hp, 1800 rpm, 1 ph, 115 V, 48N Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04740625
MFR #48S17T286U

Mfr description
1/8HP 1800RPM O600 TENV 115V 48N 1PH
  • Totally enclosed steel frame 20” Long leads from a 1/2” NPT opening Split phase design Two-bolt, NEMA N- or M-Flange direct Consult factory for accessory kit and/or modification selection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.26/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48N
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    7.59 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    11 lbs

Details

  • 2D Drawing
  • Additional Details
    Double Shielded Ball Bearings;Continuous Duty;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Commercial Oil Burners, Hot Water Pressure/Steam Cleaners, Residential
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.13, F#48N, RPM:1800, 115V, TENV
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.6 A
  • Full Load Efficiency
    50.5 %
  • Harmonization Code
    8501.40.4040
  • Hp
    0.13 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    T
  • kW
    0.09 kW
  • Manufacturer Catalog Number
    O600
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041593
  • Model
    48S17T286U
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1/8 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Overload Protector
    Manual Reset
  • Product Type
    Definite Purpose Motors
  • Shaft Type
    NEMA 48
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041593
  • Voltage
    115 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)