Motion
48S17T290V

LEESON ELECTRIC
48S17T290V

Definite Purpose Motor - 1/6 hp, 1800 rpm, 1 ph, 115 V, 48NZ Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04740626
MFR #48S17T290V
Your Price$192.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48S17T290V

Definite Purpose Motor - 1/6 hp, 1800 rpm, 1 ph, 115 V, 48NZ Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04740626
MFR #48S17T290V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$192.20/each(List $240.26)

Overview

Mfr description
1/6HP 1800RPM O601 TENV 115V 48NZ 1PH
  • Totally enclosed steel frame 20” Long leads from a 1/2” NPT opening Split phase design Two-bolt, NEMA N- or M-Flange direct Consult factory for accessory kit and/or modification selection

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1/6 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48NZ
  • Enclosure Type
    TENV
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.0 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Full Load Torque
    8.14 ft-lbs;11.04 N-m
  • Thermal Protection
    Manual
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Electrical Type
    Split Phase
  • KVA Code
    S
  • kW
    0.13 kW
  • Full Load Efficiency
    58.2 %
  • Description
    HP:0.17, F#48NZ, RPM:1800, 115V, TENV
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Description Keyword
    Fan and Blower
  • Starting Method
    Across The Line
  • Shaft Type
    Single Special Extension
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    7.59 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Harmonization Code
    8501.40.4040
  • Weight
    12 lbs
  • Applications
    Commercial Oil Burners, Hot Water Pressure/Steam Cleaners, Residential
  • Hp
    0.17 hp
  • Additional Details
    Double Shielded Ball Bearings;Continuous Duty;Csa Certified And Ul Recognized
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041609
  • UPC_NO
    722856041609
  • Manufacturer Catalog Number
    O601
  • 2D Drawing
  • Wiring Diagram
  • Model
    48S17T290V
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Overload Protector
    Manual
  • Storage Dimension Height
    6.6200 in;168.14 mm
  • Storage Dimension Length
    11.0600 in;280.92 mm
  • Storage Dimension Width
    6.7500 in;17.14 cm
  • Voltage
    115 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text